Shop All Machine Screws
Zoro Select
1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK
Mfr # MS24693-C102
Zoro # G2495499
product price: $539.99
/pk 1000, $0.54/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS24693-C102
- Zoro # G2495499
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-20 x 1 1/2 MS24693-C Phillips Flat 100 Degree F/T Machine Screw 300 Series S/S DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .005x6x50" (005-6-50)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK (M01010.120.0016)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/4 In L (WWG-CLPS-099)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0020)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0062)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (1424MPP)
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0400)
- ZORO SELECT 5/16"-18 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (3112MH)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK (1008MPP)
- HARDWARE RESOURCES 8/32" x 1-1/4 in Phillips Truss Machine Screw, Plain Steel, 20 PK (32X1141-R)
- Zoro Select Machine Screws