Shop All Square Nuts
Zoro Select
1/4"-20 Stainless Steel Plain Finish Square Nut - Regular, 25 pk.
Mfr # U51096.025.0001
Zoro # G3429505
original price:
$4.39
9% off
new price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51096.025.0001
- Zoro # G3429505
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Nut Height | 7/32 in |
Width Across Flats | 7/16 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 7/32 in |
Thread Size | 1/4"-20 |
Square Width | 7/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Plain |
Material Grade/Class | 18-8 |
Thread Type | UNC |
Finish Type | Plain |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Thread Direction | Right Hand |
Material | Stainless Steel |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Square Height 7/32 in, Square Width 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 5 mm, Zinc Plated Steel Pan Head Torx Drive, 5000 PK (M35PTTP)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/4"-7 (5521-20)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK10 (P11C10)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.150.0001)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT 1"-8 Carbon Steel Plain Finish Square Nut - Heavy (U11122.100.0001)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- Zoro Select Square Nuts