Shop All Square Nuts
Zoro Select
1/4-20 SQUARE NUT REGULAR ZINC
Mfr # 14NQR
Zoro # G2448011
product price: $118.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut - Regular
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14NQR
- Zoro # G2448011
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Type | Coarse |
Nut Standards | ASME B18.2.2, SAE J995 |
Item | Hex Nuts,1/4-20 SQUARE NUT REGU,PK2000 |
Description
Hex Nuts,1/4-20 SQUARE NUT REGU,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16X1-1/4 PIN COIL MEDIUM PLAIN (31220PCM)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T516182YZ8)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (53996)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 50 PK (N01200.037.0050)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- Zoro Select Square Nuts