Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK
Mfr # U07415.025.0062
Zoro # G2861699
original price:
$13.25
25% off
new price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07415.025.0062
- Zoro # G2861699
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 5/8 in |
Drive Size | 5/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.161 in |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Head Diameter | 0.375 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.375 in |
Length | 5/8 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.161 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (1930PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP118)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07415.037.0125)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 10 PK (U07415.050.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK (M07160.060.0090)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.025.0037)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.016.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.060.0016)
- Zoro Select Socket Head Cap Screws