Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK
Mfr # U07001.025.0037
Zoro # G6283019
CAD Available
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07001.025.0037
- Zoro # G6283019
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/8 in |
Drive Size | 3/16 in |
Thread Length | 3/8 in |
Head Height | 0.25 in |
Min. Thread Length | 3/8 in |
Head Diameter | 0.375 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.375 in |
Dia./Thread Size | 1/4"-20 |
Length | 3/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-5/16X1.5D)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U04100.050.0325)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0100)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07041.025.0062)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07041.025.0075)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 10 PK (M51060.120.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51030.060.0040)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.011.0031)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51041.037.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.050.0010)
- Zoro Select Socket Head Cap Screws