Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel
Mfr # ZHF60214C10
Zoro # G510397147
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Type Socket
- Drive Size 1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZHF60214C10
- Zoro # G510397147
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Drive Size | 1/8 in |
Head Height | 0.105 in |
Fastener Length | 5/8 in |
Head Diameter | 0.531 in |
Maximum Head Height | 0.105 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Rockwell Hardness | B83 |
Thread Style | Fully Threaded |
Tensile Strength | 75,000 psi |
Head Type | Flat |
Manufacturer Location | Made in US |
Material Quality Standards | ASTM A276 |
Resistance Properties | Acid Resistant, Corrosion Resistant, Salt Water Resistant |
Thread Fit | 3A |
Material Grade/Class | 316 |
Countersink Angle | 100 Degrees |
Minimum Yield Strength | 30,000 psi |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Head Height 0.105 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276, Maximum Head Height 0.105 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (10333)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (350832-0)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.112.1200)
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51041.009.0031)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.043.0175)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA-100037USA-100BX)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 25 mm Length, 100 PK (M07030.100.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.050.0012)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (SC22080250-14-100P1)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 6 PK (32881)
- Zoro Select Socket Head Cap Screws