Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain Stainless Steel
Mfr # ZFT28614C16
Zoro # G210397614
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Head Height 0.161 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFT28614C16
- Zoro # G210397614
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Head Height | 0.161 in |
Fastener Length | 1 in |
Head Diameter | 0.531 in |
Maximum Head Height | 0.161 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Rockwell Hardness | C24 |
Head Type | Flat |
Tensile Strength | 160,000 psi |
Countersink Angle | 82 Degrees |
Thread Fit | 3A |
Material Grade/Class | A286 |
Manufacturer Location | Made in US |
Material Quality Standards | ASTM A638 GR 660 |
Resistance Properties | Acid Resistant, Corrosion Resistant, Non-Magnetic, Salt Water Resistant |
Minimum Yield Strength | 120,000 psi |
Description
Standard Machine Screw, Head Type Flat, System of Measurement Inch, Drive Type Torx, Material Stainless Steel, Material Grade/Class A286, Finish Plain, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Height 0.161 in, Head Diameter 0.531 in, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A638 GR 660, Maximum Head Height 0.161 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100 (6015PK)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6K)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 20mm L., PK100 (M39080.080.0020)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1-1/2, PK5 (U07852.075.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07151.100.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.025.0075)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.075.0275)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.037.0400)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.019.0037)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (LHSIA0500100USA-050BX)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07040.037.0400)
- Zoro Select Socket Head Cap Screws