Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-3/4 in Length, 20 PK
Mfr # 3425200175
Zoro # G2784223
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Not Graded Material Grade/Class
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3425200175
- Zoro # G2784223
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-3/4 in |
Drive Size | 3/16 in |
Head Height | 0.247 in |
Vented Hole Size | Not Vented |
Thread Length | 1 3/4 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.375 in |
Minimum Thread Length | 1-3/4 in |
Minimum Head Height | 0.244 in |
Maximum Head Height | 0.25 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.375 in |
Length | 1 3/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 3/4 in, Fastener Length 1 3/4 in, Head Height 0.247 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.016.0125)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04170.140.0050)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI535MTP188)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425200037)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 20 PK (3425280075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425280037)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3321S)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.060.0008)
- ZORO SELECT #5-44 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.012.0025)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- Zoro Select Socket Head Cap Screws