Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK
Mfr # U51060.025.0250
Zoro # G6136505
product price: $22.95
/pk 50, $0.46/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.025.0250
- Zoro # G6136505
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2-1/2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.161 in |
Thread Length | 1 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.531 in |
Length | 2 1/2 in |
Dia./Thread Size | 1/4"-20 |
Head Dia. | 0.531 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 2 1/2 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 2.5x20mm, PK100 (M39100.025.0020)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK (1028FPP)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.016.0075)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK (WWG-37008)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51566.025.0050)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51566.025.0087)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07410.100.0700)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (U07000.112.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (SC22120400-14-050P2)
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (ZSS616M6X16)
- Zoro Select Socket Head Cap Screws