Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 50 PK
Mfr # SCIX0250025-050P1
Zoro # G2770406
product price: $7.19
/pk 50, $0.14/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCIX0250025-050P1
- Zoro # G2770406
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1/4 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.25 in |
Thread Length | 1/4 in |
Min. Thread Length | 1/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.375 in |
Minimum Thread Length | 1/4 in |
Head Dia. | 0.375 in |
Length | 1/4 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.075.0225)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (N01200.025.0500)
- MIDWEST FASTENER 3/16-24 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78842)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1858M)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.025.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.025.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.025.0050)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07566.050.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.025.0100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51050.037.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07410.050.0125)
- Zoro Select Socket Head Cap Screws