Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 11/16 in Length
Mfr # ZPS60114C04
Zoro # G2466320
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 11/16 in
- Screw Head Type Cylindrical Flanged
- Drive Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZPS60114C04
- Zoro # G2466320
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 11/16 in |
Drive Size | 3/16 in |
Thread Length | 7/16 in |
Head Height | 0.312 in |
Min. Thread Length | 7/16 in |
Dimensional Standards | AMPG 2013 ZPS.01 |
Minimum Thread Length | 7/16 in |
Head Diameter | 0.375 in |
Flange Diameter | 9/16 in |
Head Dia. | 0.375 in |
Length | 11/16 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 11/16 in, Head Height 0.312 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 7/16" , Copper (SRRBRC137)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.025.0125)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M07000.140.0070)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 100 PK (M6040CSP)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.025.0004)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (M07000.060.0075)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07000.043.0100)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mt Alen M10-1.50 X 25MM Black Ox Coat Steel 10PK (9181662)
- Zoro Select Socket Head Cap Screws