Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK
Mfr # U51060.025.0150
Zoro # G5335382
product price: $14.59
/pk 100, $0.15/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.025.0150
- Zoro # G5335382
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Thread Length | 1 in |
Head Height | 0.161 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 in |
Head Diameter | 0.531 in |
Head Dia. | 0.531 in |
Length | 1 1/2 in |
Dia./Thread Size | 1/4"-20 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 1/2 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07040.037.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK (73945)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 12 PK (61353)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51060.025.0175)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.025.0200)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07141.100.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07000.025.0200)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.062.0350)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (FHSIA0500125USA-050BX)
- Zoro Select Socket Head Cap Screws