Shop All Socket Head Cap Screws
Zoro Select
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # U07150.025.0150
Zoro # G9465233
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Drive Size 5/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07150.025.0150
- Zoro # G9465233
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/2 in |
Drive Size | 5/32 in |
Thread Length | 1 1/2 in |
Head Height | 0.132 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.437 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 1/4"-20 |
Length | 1 1/2 in |
Head Dia. | 0.437 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38130.056.0001)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79064)
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24509C)
- MIDWEST FASTENER 1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67575)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.025.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07150.025.0350)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.025.0037)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 50 PK (M07160.080.0090)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 100 PK (FHS1XX0316-100P1)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.008.0031)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 50 PK (M10020CSFL)
- Zoro Select Socket Head Cap Screws