Shop All License Plate Frames & Hardware
Zoro Select
1/4"-20 Nylon GM Cars License Plate Nuts, 50 pk.
Mfr # 5MTN4
Zoro # G2341930
product price: $3.35
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon
- Material Nylon
- Dia./Thread Size 1/4"-20
- System of Measurement Inch
- Stud Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MTN4
- Zoro # G2341930
- Country of Origin Unknown
- Category License Plate Frames & Hardware
Dimensions
Dia./Thread Size | 1/4"-20 |
Stud Size | 1/4-20 |
Cap Dia. | 1/4" |
Height | 0.369 in |
Width | 0.625" |
Nut Height | 0.369" |
Details
Item | License Plate Nut,PK50 |
Basic Material | Nylon |
Material | Nylon |
System of Measurement | Inch |
Cap Color | White |
For Use With | GM Cars |
Cap Material | Nylon |
Description
License Plate Nut,PK50, Material Nylon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 4-Way Lug Wrench, SAE (T96)
- FOUR SEASONS O-RING/GREEN (24629)
- WIX FILTERS WL10290 Engine Oil Filter (WL10290)
- DONALDSON Air Filter, Primary Round Powercore, P607955 (P607955)
- ZORO SELECT Nylon License Plate Nuts, 50 pk. (5MTT2)
- CAR DEALER DEPOT Slotted Round License Plate Screw For Nylon Insert 100/Pk Pk (LPS-500)
- CUSTOM ACCESSORIES White Nylon License Plate Fasteners (93332)
- DISCO License Plate Assrtmnt Adj Red Tray W/Clr Lid (8661RCP)
- EVOLVE 1C-PO40 Power Outlet Flip Cover; Gray (EV595789)
- RACE SPORT 12V Led Toggle Switch (Red) (RS-12V-RED)
- DISCO Hex Head License Screw Assort, 585 pcs. (8686)
- Zoro Select License Plate Frames & Hardware