Shop All Square Nuts
Zoro Select
1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk.
Mfr # U11120.025.0001
Zoro # G3429645
product price: $6.55
/pk 100, $0.07/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11120.025.0001
- Zoro # G3429645
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Nut Height | 7/32 in |
Width Across Flats | 7/16 in |
Square Height | 7/32 in |
Thread Size | 1/4"-20 |
Square Width | 7/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Material Type | Steel |
Thread Direction | Right Hand |
Finish Type | Black Oxide |
Thread Type | UNC |
Material | Steel |
Bolt Compatibility | Grade 2 |
Material Grade/Class | Grade A |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Square Height 7/32 in, Square Width 7/16 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700G87-)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0463-188)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74222)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- ZORO SELECT 5/8"-11 Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (SQNI20620-025BX)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20250-100BX)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- Zoro Select Square Nuts