Shop All Square Nuts
Zoro Select
1/4"-20 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk.
Mfr # U11121.025.0001
Zoro # G2530571
original price:
$22.58
11% off
new price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11121.025.0001
- Zoro # G2530571
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 1/2 in |
Nut Height | 1/4 in |
Thread Size | 1/4"-20 |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 1/4 in |
Square Width | 1/2 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Black Oxide |
Thread Type | UNC |
Thread Direction | Right Hand |
Material Type | Steel |
Material | Steel |
Bolt Compatibility | Grade 2 |
Material Grade/Class | Grade A |
Finish Type | Black Oxide |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Square Height 1/4 in, Square Width 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conical Anchor Kit, 3/4" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.006.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (FBFHEADS3816112P10)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT 1/4"-20 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.025.0001)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.037.0001)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT 5/8"-11 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (U11140.062.0001)
- Zoro Select Square Nuts