Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK
Mfr # 1432BHT
Zoro # G9673659
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1432BHT
- Zoro # G9673659
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Description
Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK (U04005.050.0175)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0014)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 45mm L., PK50 (M39080.050.0045)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.062.0400)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 100 PK (14128BHT)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M04170.140.0035)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.031.0075)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 5 PK (M55010.200.0055)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04100.220.0075)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.087.0300)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.050.0350)
- Zoro Select Hex Head Cap Screws