Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK
Mfr # 1424CH316
Zoro # G9703034
product price: $32.19
/pk 100, $0.32/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424CH316
- Zoro # G9703034
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/4-20X,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head, 5000 PK (L150185)
- HILLMAN Machine Screw, #8-32 Thread, Truss Head, Combo Drive, Zinc, 100 PK (111730)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- BUILDRIGHT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 115 PK (54939)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 50 PK (3156CH316)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 25 PK (6272CH316)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 25 PK (6240CH316)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (U01000.031.0062)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 10 PK (U01200.037.0475)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04100.043.0175)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.062.0400)
- Zoro Select Hex Head Cap Screws