Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK
Mfr # 1406CH188
Zoro # G9698649
product price: $14.95
/pk 100, $0.15/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1406CH188
- Zoro # G9698649
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/4-20X,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 60 PK (77708)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (270-4-BR-PK50)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (1420BHT188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (1424BHT188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK (1412CH188)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.031.0125)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U04100.037.0750)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 6 in L, 10 PK (U55000.025.0600)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01200.040.0035)
- Zoro Select Hex Head Cap Screws