Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK
Mfr # 1412CH188
Zoro # G9698624
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1412CH188
- Zoro # G9698624
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/4-20X,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 50 mm L, 25 PK (M01430.140.0050)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01300.087.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.025.0075)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 7/8 in L, 100 PK (1414CH188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464BHT188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464CH188)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01010.062.0275)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.075.0400)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00695)
- Zoro Select Hex Head Cap Screws