Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK
Mfr # 1440BHT188
Zoro # G9675244
product price: $37.95
/pk 100, $0.38/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1440BHT188
- Zoro # G9675244
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK5 (WWGCLPZBP078)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 10 PK (5WY78)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-18 (3552-3/8K)
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0037)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (1424BHT188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 7/8 in L, 100 PK (1414CH188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464CH188)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04110.025.0250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N01000.037.0250)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.087.0275)
- Zoro Select Hex Head Cap Screws