Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK
Mfr # 1416CH188
Zoro # G9698737
product price: $31.55
/pk 100, $0.32/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416CH188
- Zoro # G9698737
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/4-20X,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-5-PK5)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, 3 PK (5XA29)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (5401-10)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Bright Zinc Plated Steel, 30 mm L (904PK)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (1424BHT188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK (1406CH188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK (1412CH188)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK (M01210.100.0100)
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 480 mm L (M01000.300.0480)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 100 PK (00019)
- Zoro Select Hex Head Cap Screws