Shop All Hex Head Cap Screws
Zoro Select
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK
Mfr # 1420BHT188
Zoro # G9675129
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420BHT188
- Zoro # G9675129
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/4,8700lb, PK5 (U39140.031.0225)
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK (U31300.019.0600)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 100 PK (1406CH188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (1416CH188)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 7/8 in L, 100 PK (1414CH188)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.075.0800)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04170.140.0030)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01000.050.0100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04100.043.0350)
- Zoro Select Hex Head Cap Screws