Shop All Castle Nuts
Zoro Select
1/4"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 100 pk.
Mfr # 351014G
Zoro # G2868564
product price: $17.19
/pk 100, $0.17/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 351014G
- Zoro # G2868564
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1/4"-20 |
Dia./Thread Size | 1/4"-20 |
Dimensional Standards | ASME B18.2.2 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Slot Depth | 0.086 in |
Slot Width | 0.1 in |
Pin Dia. | 1/16 in |
Nut Height | 7/32 in |
Width Across Flats | 7/16 in |
Overall Height | 7/32 in |
Minimum Slot Width | 0.07 in |
For Pin Diameter | 1/16 in |
Maximum Slot Width | 0.1 in |
Description
Castle Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Clear, For Pin Diameter 1/16 in, Maximum Slot Width 0.1 in, Minimum Slot Width 0.07 in, Overall Height 7/32 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Eyebolt, 3/8"x 8", Regular Nut Hdg (36500032)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Black Oxide Finish (36388)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81180)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KCS)
- ZORO SELECT 7/8"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 10 pk. (351279G)
- ZORO SELECT 3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287054-PG)
- ZORO SELECT 5/8"-11 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.062.0001)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371445G)
- ZORO SELECT 2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.200.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 (M12020.140.0150)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK50 (M12020.160.0150)
- Zoro Select Castle Nuts