Shop All Castle Nuts
Zoro Select
1/4"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 100 pk.
Mfr # U12000.025.0001
Zoro # G2521325
product price: $7.95
/pk 100, $0.08/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Dia./Thread Size 1/4"-20
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.025.0001
- Zoro # G2521325
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1/4"-20 |
Dia./Thread Size | 1/4"-20 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 7/16 in |
Width Across Flats | 7/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.150.1000)
- VELCRO BRAND Reclosable Fastener, 3/4 in Wd, White, 200 PK (91824)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51010.037.0150)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 3/8 in Leg L, Steel (506IP)
- ZORO SELECT M22-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.220.0001)
- ZORO SELECT 1"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (372305G)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.075.0001)
- ZORO SELECT 1/2"-13 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.050.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK25 (M12020.200.0150)
- ZORO SELECT 1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287062-PG)
- ZORO SELECT 1-1/8"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.112.0001)
- Zoro Select Castle Nuts