Shop All Square Nuts
Zoro Select
1/4"-20 Carbon Steel Plain Finish Square Nut - Heavy, 50 pk.
Mfr # U11122.025.0001
Zoro # G2530501
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Square Nut - Heavy
- Basic Material Steel
- Material Grade Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11122.025.0001
- Zoro # G2530501
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 1/2 in |
Nut Height | 1/4 in |
Thread Size | 1/4"-20 |
Square Height | 1/4 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 1/2 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Steel |
Material Grade | Grade 5 |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Black Oxide |
Bolt Compatibility | Grade 5 |
Material Type | Steel |
Thread Direction | Right Hand |
Finish Type | Black Oxide |
Material Grade/Class | Grade 5 |
Thread Type | UNC |
Material | Steel |
Description
Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Square Height 1/4 in, Square Width 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (7214SS)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.40 in L, Copper Body, 1000 PK (PCBD404)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4, PK100 (U08305.025.0125)
- ZORO SELECT 10-24 SQUARE MS NUT ZINC (10NQ)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 10 pk. (U11140.075.0001)
- ZORO SELECT M4-0.7 DIN562 THIN SQUARE NUT A2 STAINLESS STEEL (M4D562A2)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- Zoro Select Square Nuts