Shop All Pipe Straps
Zoro Select
1/4"-20 304 Stainless Steel Round T-Joint Fastener, 10 pk.
Mfr # 051625X
Zoro # G2894315
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dia./Thread Size 1/4"-20
- Thread Size 1/4"-20
- Nut Style Round T-Joint
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 051625X
- Zoro # G2894315
- Country of Origin United States
- Category Pipe Straps
Dimensions
Dia./Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Dimensional Standards | ISO 9001:2015 |
For Tubing Outside Diameter | 1 in |
Details
Material | Stainless Steel |
Nut Style | Round T-Joint |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Nut Standards | ISO 9001:2015 |
Material Grade/Class | 304 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Tubing Wall (Gauge) | 16 |
Fastener Thread Type | UNC (Coarse) |
Tubing Wall O.D. | 1 in |
Fastener Thread Direction | Right Hand |
Item | Tee-Joint Fastener |
Thread Type | Coarse |
Installation Type | Weld |
Shape | Round |
Type | Tee-Joint Fastener |
Finish | Plain |
For Tubing Wall Thickness | 16 ga |
Description
Tee-Joint Fastener, Dimensional Standards ISO 9001:2015, Finish Plain, For Tubing Outside Diameter 1 in, For Tubing Wall Thickness 16 ga, Installation Type Weld, Material Stainless Steel, Material Grade/Class 304, Shape Round, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/4 In.-20, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WU93)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- ZORO SELECT 1/4" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-25NL)
- WARWICK HANGER 3/4 in. Galvanized Carbon Steel Pipe Hanger (2900-2)
- ZORO SELECT HD Pipe Strap, 304SS, 3 In, 7 5/16 In L (HDSS-300)
- ZORO SELECT Pipe Strap, Galvanized, 3 In, 6 3/4 In L (GA-300PS)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- ZORO SELECT HD Pipe Strap, Steel, 2 1/2 In, 6 5/8 In L (HDPS-250)
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- ZORO SELECT Two Hole Strap, Pipe Sz 3/4 In (0500381207)
- SIOUX CHIEF Tube Strap 1 Inch (501-4PK5)
- Zoro Select Plumbing Accessories