Shop All Self-Drilling Screws
Zoro Select
1/4-14X1 PHIL PANCAKE SDS F/T #3PT STAINLESS STEEL
Mfr # 1416KPC410
Zoro # G5190313
product price: $235.99
/pk 400, $0.59/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Material 410 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416KPC410
- Zoro # G5190313
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
1/4-14X1 Phillips Pancake Head Self Drilling Screw Full Thread 410 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (60548)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191140)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66ABS200)
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK (0610KWB)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (B31820.013.0050)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Wafer Head Torx Drive, 1000 PK (1024KWTF)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 140 PK (TKHWI0-801250-2-140P)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 1000 PK (1432KPF410)
- Zoro Select Self-Drilling Screws