Shop All Self-Drilling Screws
Zoro Select
1/4-14X1 PH MODF TRUS FT SDS #3PT ZINC AND BAKE
Mfr # 1416KPM
Zoro # G5190663
product price: $441.99
/pk 2000, $0.22/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416KPM
- Zoro # G5190663
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Standards | SAE J78 |
Description
Self Drilling Screws,1/4-14x1 P,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81080)
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260 (MSD5-FK)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U53460.037.0001)
- ZORO SELECT 1/4-14X2 1/2 PH MODF TR FT SLF DRL #3P ZINC AND BAKE (1440KPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 4000 PK (1012HPF410)
- ZORO SELECT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (142407AH)
- ZORO SELECT Self-Drilling Screw, #8 x 2 1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0225)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7000 PK (1012KPP)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 1000 PK (1420ABSW188)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0125)
- Zoro Select Self-Tapping Screws