Shop All Clocks
Zoro Select
14-1/2" Analog Wall Clock, Black
Mfr # 67800603
Zoro # G0080090
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 15 1/2 in
- Height 14 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 67800603
- Zoro # G0080090
- UPC # 830951003931
- Country of Origin Multiple
- Category Clocks
Dimensions
Width | 15 1/2 in |
Height | 14 1/2 in |
Digit Size | 1-3/4" |
Face Dia. | 12 1/2 in |
Overall Dia. | 14 1/2 in |
Depth | 1 3/4 in |
Battery Size | AA |
Overall Diameter | 14 1/2 in |
Overall Depth | 1 3/4 in |
Face Diameter | 13 in |
Description
Clock, Analog, 12 Hour, Movement Type Selfset, Shape Round, Overall Dia. 14-1/2 In., Face Dia. 12-1/2 In., Width 15-1/2 In., Depth 1-51/64 In., Digit Size 1-3/4 In., Power Source AA Battery, Mount Wall, Features Programmed to Change for Daylight Savings Automatically, Case Material Polystyrene, Case Color Black, Face Color White, Time Adjustment Manual Adjust, Lens Material Styrene
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- ZORO SELECT Clock, Slimline, Black (67300002)
- ZORO SELECT 12-3/4" Analog Wall Clock, Black (67300302)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 14.5" Round Electric Wall Clock, 5' Cord, Plastic Case, Black (67801103)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- HASTINGS HOME Neon Wall Clock, 14" Round, Double Light Ring, Dual Power, Analog Quartz Timepiece for Home, White (821612ZYM)
- Zoro Select Clocks