Shop All Washer Assortments
Zoro Select
1/4-10X1 SLT HEXWAS FT PLT ALT48-2 ZINC BAKE & WAX
Mfr # 1416LSW
Zoro # G2570852
product price: $293.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Finish Wax
- Head Type Hex Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416LSW
- Zoro # G2570852
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,1/4-10x1 SLT,PK2000 |
Finish | Wax |
Drive Type | Slotted |
Head Type | Hex Washer |
Description
1/4-10X1 Slotted Ind Hex Washer Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 10 PK (U51000.050.0275)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01200.025.0150)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-11/16 in Shaft Dia, 25 PK (U36000.168.0001)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish (10085SW188)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- Zoro Select Washer Assortments