Shop All Plastic Bags
This Product is Discontinued
Zoro Select
134" x 46" Furniture Bags, 1 mil, Clear (Discontinued)
Mfr # 4NZG3
Zoro # G2898463
This Product is Discontinued
Key Features
- Width 46"
- Length 134"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NZG3
- Zoro # G2898463
- UPC # 00820203105711
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 46" |
Length | 134" |
Depth | 0 |
Size | 134" x 46" |
Details
Item | Furniture Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Item | Furniture Bag |
Recommended Furniture Use | Sofa |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Plastic Bag |
Bag Bottom Type | Flat |
Description
Furniture Bag, Recommended Furniture Use Sofa, Thickness 1 mil, Width 46 in, Depth 0, Length 134 in, Bag Bottom Type Flat, Bag Material Low Density Polyethylene (LDPE), Package Configuration Plastic Bag, Bag Closure Type None, FDA Compliant No, Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.