Shop All Jobber Length Drill Bits
Zoro Select
13/32" Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-104062
Zoro # G9560257
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-104062
- Zoro # G9560257
- UPC # 888226075640
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Drilling Depth | 2-7/8" |
Shank Length | 1 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AC18)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- ZORO SELECT 5/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-103125)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003160)
- ZORO SELECT 9/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101406B)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002460)
- ZORO SELECT #7 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-302010A)
- ZORO SELECT 1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102500A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 29/64 (C23150)
- Zoro Select Jobber Length Drill Bits