Shop All Rubber Sheets & Strips
Zoro Select
1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A
Mfr # BULK-RS-N30-103
Zoro # G3373142
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-103
- Zoro # G3373142
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4 in |
Rubber Length | 3 ft |
Width | 4" |
Length | 36" |
Nominal Size | 4 in x 36 in |
Overall Length | 36 in |
Overall Width | 4 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 4 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 25 Ft (ZUSA-RC-1370)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1/2 in, 6 ft L. (6887_72_0)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/4" Thick (BULK-PS-ACB-224)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (18S1-12)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-108)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-106)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-160)
- ZORO SELECT Rubber, EPDM, 1/16 In Th, 36 Inx25 Ft (BULK-RS-E60-937)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 24"x12", 40A (BULK-RS-NAT40-247)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 24"x12", 40A (BULK-RS-NAT40-244)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 6ft Length - Black (21-100)
- Zoro Select Rubber Sheets & Strips