Shop All Rubber Sheets & Strips
Zoro Select
1/32" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A
Mfr # BULK-RS-N30-124
Zoro # G0241136
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-124
- Zoro # G0241136
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Overall Width | 36 in |
Overall Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0250" Thickness, Pk20 (42129)
- ZORO SELECT Flat Stock, 0.032", 1/2" W, 1 ft. (8241)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-39)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 7 7/8 in Inside Dia, 8 5/8 in Outside Dia (63919104)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70MIL-35)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-S40-127)
- ZORO SELECT Neoprene Sheet, 40A, 36"x18"x1/32", Black (BULK-RS-N40-647)
- ZORO SELECT Roll, SBR, 3/8 in. Thick, 20 ft., 70A (BULK-RS-SBR75-179)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-313)
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 12"x12", 40A (BULK-RS-NAT40-241)
- Zoro Select Rubber Sheets & Strips