Shop All Rubber Sheets & Strips
Zoro Select
1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A
Mfr # BULK-RS-H60-245
Zoro # G3375285
original price:
$5.69
9% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60-245
- Zoro # G3375285
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 2 ft |
Width | 12" |
Length | 24" |
Nominal Size | 12 in x 24 in |
Overall Length | 24 in |
Overall Width | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/4 in Inside Dia, 1-1/2 in Outside Dia (BULK-PT-PETG-16)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x2", 60A (BULK-RS-E60-893)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Black 5005 AQ (23890)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-252)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-246)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-248)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 12"x12", 60A (BULK-RS-RCY60-28)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 40A (BULK-RS-S40-783)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-299)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- Zoro Select Rubber Sheets & Strips