Shop All Carbon Steel Rods
Zoro Select
1.3125" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19780_36_0
Zoro # G307044407
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Tolerance Rating Standard
- Appearance Metallic
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19780_36_0
- Zoro # G307044407
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Hex Width | 1 5/16 in |
Width Tolerance | +/-0.003 in |
Overall Length | 36 in |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Hex Bar |
Material | Carbon Steel |
Tolerance Rating | Standard |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Machinability | 160 % |
System of Measurement | Inch |
Material Grade | 12L14 |
Yield Strength | 67,000 psi |
Mechanical Finish | Mill |
Shape | Hex Bar |
Tensile Strength | 89,000 psi |
Heat Treatable | No |
Fabrication | Cold Finished |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Rockwell Hardness | B93 |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1 5/16 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Yield Strength 67,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1082_72_0)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 48" Length - Black (20-107)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-8)
- E. JAMES Sheet Rubber, 1/16" NEO 1 Ply 12" X 15ft (7710-1/16NEO1-X12X15)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/8 in Dia. (21635_12_0)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT 0.1875" x 0.25" Carbon Steel Rectangle Bar 1018 Cold Finish (6811_24_0)
- Zoro Select Carbon Steel Rods