Shop All Carbon Steel Rods
Zoro Select
1.3125" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19780_24_0
Zoro # G007044370
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Heat Treatable No
- Machinability 160 %
- Tolerance Rating Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19780_24_0
- Zoro # G007044370
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Overall Length | 24 in |
Hex Width | 1 5/16 in |
Width Tolerance | +/-0.003 in |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Hex Bar |
Material | Carbon Steel |
Heat Treatable | No |
Machinability | 160 % |
Tolerance Rating | Standard |
Appearance | Metallic |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Rockwell Hardness | B93 |
Yield Strength | 67,000 psi |
System of Measurement | Inch |
Tensile Strength | 89,000 psi |
Shape | Hex Bar |
Material Grade | 12L14 |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1 5/16 in, Mechanical Finish Mill, Overall Length 24 in, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Yield Strength 67,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 36 (22497)
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 10 Ft (ZUSA-RC-36)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872400)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 3 Ft L (18R.375-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Carbon Steel Square Bar, 4' L, 1 1/8" W (45s1.125-48)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x3 ft. L (4YNG7)
- ZORO SELECT Rod, Steel, 1018, 2 1/4 In Dia x 6 Ft L (2AHJ3)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (4797_12_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- Zoro Select Carbon Steel Rods