Shop All Pipe & Tube Clamps
Zoro Select
130Hose Clamp Assort, 201SS
Mfr # 999030671070
Zoro # G308415251
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- Number of Sizes 7
- Includes (10) 1/2 in Hy-Gear Size 10, (20) 1/2 in Hy-Gear Size 12, (20) 1/2 in Hy-Gear Size 20, (20) 1/2 in Hy-Gear Size 28, (20) 1/2 in Hy-Gear Size 36, (20) Micro Size 4, (20) Micro Size 6
- Banding Material 201 Stainless Steel
- Number of Clamps 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 999030671070
- Zoro # G308415251
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Number of Sizes | 7 |
Largest Clamping Diameter in Set | 2 3/4 in, 70 mm |
Band Width Range | 1/2 in |
Smallest Clamping Diameter in Set | 5/16 in, 8 mm |
Hex Size | 5/16 in |
Details
Item | Hose Clamp Assortment |
Type | Worm Gear Clamp |
Includes | (10) 1/2 in Hy-Gear Size 10, (20) 1/2 in Hy-Gear Size 12, (20) 1/2 in Hy-Gear Size 20, (20) 1/2 in Hy-Gear Size 28, (20) 1/2 in Hy-Gear Size 36, (20) Micro Size 4, (20) Micro Size 6 |
Banding Material | 201 Stainless Steel |
Number of Clamps | 130 |
Band Material Grade | 201 |
Screw Material | Stainless Steel |
Fastener Material | 410 Stainless Steel |
Band Material | Stainless Steel |
SAE Numbers Included | 10, 12, 20, 28, 36, 4, 6 |
Hose Clamp Type | Worm Gear |
Clamp Type | Hose Clamp Assortment |
Product | Worm Gear Hose Clamp Assortment |
Screw Stainless Steel Grade | 410 |
Container Type | Display Rack |
Description
Hardware Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Power Gravity Warranty LidWstick 854/853 (TCU854CRP#01)
- BRADLEY Thermostatic Valve for Shower (S59-2005)
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-20000-P)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2" (E13IS1.5)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 1/2 In, 7 5/8 In L (0500093596)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 3 in (691-10243)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500345103)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500345079)
- Zoro Select Plumbing Accessories