Shop All Plastic Bags
Zoro Select
13" x 5" Open Poly Bags, 2 mil, Clear
Mfr # 5DTH5
Zoro # G5709785
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 13"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DTH5
- Zoro # G5709785
- UPC # 654866024535
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 13" |
Depth | 3-1/2" |
Size | 13" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 5 in, Length 13 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Assorted Colors, PK8 PK (33861PP)
- HASTINGS HOME Hastings Home 15 Vacuum Storage Bags, Variety Set (110083CWX)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 7" x 5" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW09)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- ZORO SELECT 42" x 28" Open Poly Bags, 2 mil, Clear (5DHC4)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- Zoro Select Shipping & Packing Bags