Shop All Plastic Bags
Zoro Select
13" x 5" Open Poly Bags, 1.25 mil, Clear
Mfr # 5DTC1
Zoro # G5631717
product price: $21.89
/pk 1000, $0.02/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 13"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTC1
- Zoro # G5631717
- UPC # 654866000683
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 13" |
Depth | 3-1/2" |
Size | 13" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.25 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Depth 3 1/2 in, Width 5 in, Length 13 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- AT-A-GLANCE 7-7/8 x 11" Desk Calendar Refill, Black (G560-00)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear (5DRK8)
- ZORO SELECT 18" x 16" Open Poly Bags, 1 mil, Clear (5DRP4)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- ZORO SELECT 6" x 4" Open Poly Bags, 1 mil, Clear (5DRF0)
- Zoro Select Plastic Bags