Shop All Plastic Bags
Zoro Select
13" x 5" Open Poly Bags, 1 mil, Clear
Mfr # 5DRZ1
Zoro # G5746937
product price: $18.79
/pk 1000, $0.02/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 13"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRZ1
- Zoro # G5746937
- UPC # 654866000270
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 13" |
Depth | 3-1/2" |
Size | 13" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 3 1/2 in, Width 5 in, Length 13 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Build N Balance® Top24 Red (G2227)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- LATHEM TIME LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray (LT5000)
- CHAMPION SPORTS Lanyards, Neck Clip, PK12 (126BKPK)
- ZORO SELECT 32" x 15" Open Poly Bags, 1.50 mil, Clear (5DTG5)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYL1)
- ZORO SELECT 7-1/2" x 12" Tabletop Poly Tubing Rack (9UAV2)
- ZORO SELECT 15" x 10" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPT9)
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- Zoro Select Plastic Bags