Shop All Plastic Bags
Zoro Select
13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250
Mfr # 55NK55
Zoro # G0193754
product price: $36.79
/pk 250, $0.15/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Length 18"
- Color Clear
- Bag Closure Type Slide Seal
- Thickness 2.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK55
- Zoro # G0193754
- UPC # 654866023460
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 13" |
Length | 18" |
Usable Length | 18 in |
Depth | 0 |
Size | 13" x 13" |
Usable Width | 13 in |
Details
Item | Reclosable Poly Bags |
Color | Clear |
Bag Closure Type | Slide Seal |
Thickness | 2.75 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Package Configuration | Flat Pack |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Slide Seal, Low Density Polyethylene (LDPE), Thickness 2.75 mil, Width 13 in, Length 18 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 18 in, Usable Width 13 in, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Tape, Roll, Paper, 2"X10yd, PK6 (NON270002)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- REDIFORM Perfect Binding Chemestry Book, Blue (RED43571)
- AVERY Tags, Shipping, #2, Wired, Mla 1000PK (AVE12602)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- ZORO SELECT 96" x 70" Mattress Bags, 1.10 mil, Clear, PK 100 (4NPX5)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- ZORO SELECT 18" x 12" Open Poly Bags, 3 mil, Clear (5DHJ4)
- Zoro Select Shipping & Packing Bags