Shop All Plastic Bags
Zoro Select
13" x 12" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGG1
Zoro # G2116913
product price: $40.49
/pk 1000, $0.04/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 12"
- Length 13"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGG1
- Zoro # G2116913
- UPC # 654866001666
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 13" |
Depth | 0 |
Size | 13" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 12 in, Length 13 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Daily Agenda Pad, 8-1/2 x 11 (TOP2170)
- RUBBERMAID Bracket Mailbox Mount (GMB225B)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear (5DRH0)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- Zoro Select Shipping & Packing Bags