Shop All Dock Bumpers
Zoro Select
13 in. x 4 in. x 12 in. Rubber Dock Bumper
Mfr # 2MYR1
Zoro # G3465262
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 13 in
- Overall Width 12 in
- Overall Depth 4 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MYR1
- Zoro # G3465262
- UPC # 190735448649
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 13 in |
Overall Width | 12 in |
Overall Depth | 4 in |
Mounting Hole Dia. | 7/8 in |
Bumper Height | 13 in |
Access Hole Dia. | 1 1/2 in |
Bumper Width | 12 in |
Bumper Depth | 4 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 7 in |
Mounting Holes O.C. W | 9 1/4 in |
Description
Dock Bumper, Rubber, Overall Height 13 in, Overall Depth 4 in, Overall Width 12 in, Rectangular, Bumper Height 13 in, Bumper Width 12 in, Bumper Depth 4 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 9 1/4 in, Mounting Holes O.C. H 7 in, Number of Mounting Holes 4, Access Hole Dia. 1 1/2 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Bracket, Steel, 3 In. H (WB-101)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- ZORO SELECT Dock Bumper, 6x4-1/2x32-3/4 In., Rubber (5W826)
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT Dock Bumper, 12x4-1/2x14 In., Rubber (26W573)
- ZORO SELECT Dock Bumper, 10x4-1/2x11-1/2 In., Rubber (26W603)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- Zoro Select Dock Bumpers