Shop All Clocks
Zoro Select
13-1/8" Times Face Style Wall Clock, Black
Mfr # E56BASD305G
Zoro # G4205966
original price:
$69.56
8% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Case Material Plastic
- Time Format 12 Hour
- Overall Dia. 13 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E56BASD305G
- Zoro # G4205966
- Country of Origin United States
- Category Clocks
Dimensions
Overall Dia. | 13 1/8 in |
Depth | 2 1/4 in |
Battery Size | AA |
Overall Depth | 2 1/4 in |
Face Diameter | 12 in |
Overall Diameter | 13 1/8 in |
Description
Clock, Times Face Style, 12 Hour, Overall Dia. 13-1/8 In., Depth 2-1/4 In., Power Source (1)AA Battery, Mount Wall or Surface, Case Material Plastic, Case Color Black, Lens Material Impact-Resistant Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Putty, 72HX36W (BA40361872-07)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" W, 110V (U55BAAA504)
- AMERICAN TIME Clock, Round, 13-1/4" H, 12/24 hr. Format (U55BAAA533)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- ZORO SELECT 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- Zoro Select Clocks