Shop All Clocks
Zoro Select
13-1/8" Roman Face Style Wall Clock, Black
Mfr # E56BASD301G
Zoro # G4013764
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 12"
- Height 12"
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E56BASD301G
- Zoro # G4013764
- Country of Origin United States
- Category Clocks
Dimensions
Width | 12" |
Height | 12" |
Depth | 2 1/4 in |
Overall Dia. | 13 1/8 in |
Battery Size | AA |
Overall Diameter | 13 1/8 in |
Overall Depth | 2 1/4 in |
Face Diameter | 12 in |
Description
Clock, Roman Face Style, 12 Hour, Overall Dia. 13-1/8 In., Depth 2-1/4 In., Power Source (1)AA Battery, Mount Wall or Surface, Case Material Plastic, Case Color Black, Lens Material Impact-Resistant Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- ZORO SELECT 12" Analog Wall Clock, Black (R54BHSD989G)
- AMERICAN TIME Clock, Round, 13-1/4" H, 12/24 hr. Format (U55BAAA533)
- ZORO SELECT 13-1/8" Contemporary Wall Clock, Black (E56BASD314G)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Black (20306BK-4544)
- Zoro Select Clocks