Shop All Clocks
Zoro Select
13-1/8" Contemporary Wall Clock, Black
Mfr # E56BASD314G
Zoro # G3940045
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Mount wall
- Case Color Black
- Face Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E56BASD314G
- Zoro # G3940045
- Country of Origin United States
- Category Clocks
Dimensions
Overall Dia. | 13 1/8 in |
Depth | 2 1/4 in |
Battery Size | AA |
Face Diameter | 12 in |
Overall Depth | 2 1/4 in |
Overall Diameter | 13 1/8 in |
Description
Clock, Contemporary Face Style, 12 Hour, Overall Dia. 13-1/8 In., Depth 2-1/4 In., Power Source (1)AA Battery, Mount Wall or Surface, Case Material Plastic, Case Color Black, Lens Material Impact-Resistant Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- AMERICAN FURNITURE CLASSICS Sedona Sleeper Sofa (9905-90)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- AMERICAN TIME Clock, Plastic Case, Analog, 13-1/4" H, 24V (U54BABA332)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- Zoro Select Clocks