Shop All Clocks
Zoro Select
13-1/8" 24 Hour Face Wall Clock, Black
Mfr # E56BASD324G
Zoro # G3980121
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Face Color White
- Frame Color Black
- Clock Movement Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E56BASD324G
- Zoro # G3980121
- Country of Origin United States
- Category Clocks
Dimensions
Depth | 2 1/4 in |
Overall Dia. | 13 1/8 in |
Battery Size | AA |
Face Diameter | 12 in |
Overall Depth | 2 1/4 in |
Overall Diameter | 13 1/8 in |
Description
Clock, 24 Hour, Overall Dia. 13-1/8 In., Depth 2-1/4 In., Power Source (1)AA Battery, Mount Wall or Surface, Case Material Plastic, Case Color Black, Lens Material Impact-Resistant Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Cnc , Two adjustable shelves (409086)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- ZORO SELECT Clock, Black Case, Analog, 12 hr. Format (E56BAQD304G)
- ELEGANT DESIGNS Wood Plank 23" Large Rustic Coastal Wall Clock, Dark Aqua Wash (HG2003-DAW)
- Zoro Select Clocks