Shop All Clipboards
Zoro Select
13-1/2" x 18" Detectable Clipboard, Silver
Mfr # 300-O04-P45-A11
Zoro # G7777729
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11" x 17"
- Clip Capacity 1 in
- Color Silver
- Width 13-3/4"
- Height 18-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-O04-P45-A11
- Zoro # G7777729
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 11" x 17" |
Width | 13-3/4" |
Height | 18-1/8" |
Sheet Size - Clipboards | 11 in x 17 in |
File Size - Clipboard | A3 |
File Size | A3 |
Overall Width | 18 in |
For Document Length | 18 1/8 in |
Overall Height | 14 in |
For Document Width | 13 3/4 in |
Paper Size | A3 |
Description
Clipboard, File Size - Clipboard A3, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Stainless Steel, Width 18 in, Height 14 in, Sheet Size 11 in x 17 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Economy Stainless Steal Clip, Clipboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" x 5-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT8)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- GHENT Vinyl Bulletin Board 48-1/2"x120-1/2", Caramel (AV410-181)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- ZORO SELECT Silver Clip Zinc Plated, Pk5 (307-T093)
- ZORO SELECT 8-1/2" x 11" Clipboard, Blue (300-O06-P01-A11)
- ZORO SELECT 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- ZORO SELECT 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- BETTER OFFICE PRODUCTS Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK (45042)
- Zoro Select Clipboards